Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE
References
leo workwear:
J02-O-LEO-3XL
rubix:
290A6247
ean:
5056082305798
Technical specifications
Colour
orange
Size
3xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 3XL
Technical specifications
Attributes
Colour
orange
Size
3xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.17
excl. VAT
/
Each
£
48.20
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15909 FORSTER JACKET HV RED/DANTH 2XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY 4XL
PORTWEST HI-VIS LINED JACKET YELLOW SIZE M
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DNAVY 3XL
PORTWEST PJ50-ORG/NVY-XL HI-VIS 3IN1 PILOT JACKET
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK S
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE 2XL
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 5XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH 3XL
PORTWEST S468YERXL RB305 HI-VIS 4-IN-1 JACKET SIZE XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK XL
MASCOT 00535 KAPRUN PILOT JACKET HV ORG XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 4XL
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/BLACK XL