Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY 3XL
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY 3XL
High Visibility jacket Regatta
References
regatta:
TRA316 9PQ 95
rubix:
377A4475
ean:
5057538236178
Technical specifications
Colour
yellow
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY 3XL
Technical specifications
Attributes
Colour
yellow
Size
3xl
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.71
excl. VAT
/
Each
£
66.85
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00516 ALASKA PILOT JACKET HV ORG M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW 5XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW XL
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 3XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW 3XL
HELLYHAN 71372_369-XL ICU WINTER JACKET YELLOW/EBONY XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 4XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY L
REGATTA TRA316 9PQ HV TACTICAL BOMBER YELLOW/GREY M
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK 2XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/NAVY 6XL