HELLYHAN 71464_990-XL WOMENS MANCHESTER 2.0 WINTER PANT BLACK XL
HELLY HANSEN Women's Manchester 2.0 Winter Work Trousers
See technical informationReferences
Helly Hansen:71464_990-XL
Rubix:366A8586
EAN:7040059592654



Product details : HELLYHAN 71464_990-XL WOMENS MANCHESTER 2.0 WINTER PANT BLACK XL
• Adjustable lower leg with closure
• Adjustable waist with drawstring
• Elastic waist
• Loop attachment on inside waistband for suspender integration
• Knee-high zipper with storm flap & closure
• Reflective details
• Adjustable waist with drawstring
• Elastic waist
• Loop attachment on inside waistband for suspender integration
• Knee-high zipper with storm flap & closure
• Reflective details
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days
