MASCOT 00597 KALIX FUNCTIONAL UNDER SHIRT S/S NAVY XL
Thermal under shirt Kalix navy
See technical informationReferences
Mascot:00597-350-01-XL
Rubix:378A8310
EAN:5708628321068

Product details : MASCOT 00597 KALIX FUNCTIONAL UNDER SHIRT S/S NAVY XL
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Material | 100% polyester (coolmax®) |
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
- Usually arrives within 14 working days
