MASCOT 50561 HAMAR FUNCTIONAL UNDER SHIRT BLACK 3XL
Thermal under shirt Hamar Black
See technical informationReferences
Mascot:50561-940-09-3XL
Rubix:378A8295
EAN:5711074192830

Product details : MASCOT 50561 HAMAR FUNCTIONAL UNDER SHIRT BLACK 3XL
Light fabric. Seamless product without irritating seams or insewn washing instructions. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Colour | black |
| Size | 3xl |
| Main material | polyester |
| Material | 74% polyester (thermocool™)/16% nylon (polyamide)/10% lycra® |
Show UNSPSC/ECL@SS
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
- Usually arrives within 14 working days
