MASCOT 50564 PORI FUNCTIONAL UNDER TROUSERS BLACK L-XL
Under trousers Pori Black
See technical informationReferences
Mascot:50564-936-09-L-XL
Rubix:378A8355
EAN:5711074198047

Product details : MASCOT 50564 PORI FUNCTIONAL UNDER TROUSERS BLACK L-XL
Light fabric. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fly without opening. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Colour | black |
| Size | l/xl |
| Main material | polyester |
| Material | 75% polyester/17% polyamide/8% elastane |
Show UNSPSC/ECL@SS
£ 19.77 excl. VAT
/ Each
£ 23.72 incl. VAT
- Usually arrives within 14 working days
