MASCOT 50177 VALONGO FUNCTIONAL UNDER SHIRT D'ANTH L-XL
Under shirt Valongo dark anthracite
See technical informationSee documentsReferences
Mascot:50177-870-18-L-XL
Rubix:80993353
EAN:5711074332267

Documents
Product details : MASCOT 50177 VALONGO FUNCTIONAL UNDER SHIRT D'ANTH L-XL
The material is made with burnt bamboo which makes the product insulating, moisture wicking, anti-bacterial andantistatic. Elastic fabric that fts the body’s curves. Quick drying - important to avoid cooling of the body. Effectively protects against UV rays. Seamless product without irritating seams or insewn washing instructions.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Colour | grey |
| Size | l/xl |
| Main material | polyester |
| Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Show UNSPSC/ECL@SS
£ 34.60 excl. VAT
/ Each
£ 41.52 incl. VAT
- In stock: Next day delivery
