MASCOT 00585 UPPSALA FUNCTIONAL UNDER SHIRT NAVY 3XL


Thermal under shirt Uppsala navy

References
mascot:00585-380-01-3XL
rubix:378A8268
ean:5708628179072
Thermo underwear Uppsala 00585-380-01 / 3XL
brand logo
Technical specifications
ColourNavy
Size3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 00585 UPPSALA FUNCTIONAL UNDER SHIRT NAVY 3XL


Thermax® is an insulating and moisture wicking three layer fabric. Efcient moisture wicking keeps the body dry and prevents chilling. The loops in the terry cloth ribbing inside trap air and provide insulation. Perfect as a base layer.

Technical specifications


Attributes
Logistic Weight460 g
ColourNavy
Size3XL
Main materialPolyester
Material55% polyester/23% modal/22% cotton
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
  • Usually arrives within 14 working days