MASCOT 50027 LOGRONO FUNCTIONAL UNDER SHIRT BLACK S

MASCOT LOGRONO THERMAL UNDERSHIRT

See technical information

References

Mascot:50027-871-09-S
Rubix:45014145
EAN:5707209705785
Thermo underwear Logrono 50027-871-09 / S

Technical specifications

Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 50027 LOGRONO FUNCTIONAL UNDER SHIRT BLACK S


Combination of insulating wool and COOLMAX® moisture wicking fabric. COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Wool works with the body and ensures the wearer feels dry and warm all day long. Modern narrow and close ft with great freedom of movement. Perfect as a base layer. Flat stitched seams, that are flater on the back compared with normal seams, for minimal skin irritation.

Technical specifications


Attributes
Logistic Weight290 g
Colourblack
Sizes
Main materialpolyester
Material80% polyester (coolmax®)/20% wool
£ 56.38 excl. VAT
/ Each
£ 67.66 incl. VAT
  • Usually arrives within 14 working days

Size