MASCOT 50564 PORI FUNCTIONAL UNDER TROUSERS BLACK 2XL-3XL


Under trousers Pori Black

References
mascot:50564-936-09-2XL-3XL
rubix:378A8356
ean:5711074198023
Underpants Pori 50564-936-09 / 2XL-3XL
brand logo
Technical specifications
ColourBlack
Size2XL/3XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50564 PORI FUNCTIONAL UNDER TROUSERS BLACK 2XL-3XL


Light fabric. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fly without opening. Fits both men and women thanks to its elasticity.

Technical specifications


Attributes
Logistic Weight240 g
ColourBlack
Size2XL/3XL
Main materialPolyester
Material75% polyester/17% polyamide/8% elastane
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days