HELLYHAN 75520_990-S WOMENS HH LIFA MERINO PANT BLACK S
W HH LIFA MERINO PANT
See technical informationSee documentsReferences
Helly Hansen:75520_990-S
Rubix:367A5440
Manufacturer :75520_990-S
EAN:7040056104614

Documents
Product details : HELLYHAN 75520_990-S WOMENS HH LIFA MERINO PANT BLACK S
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Same quality as the well know HH Lifa® Merino styles with a true female fit.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | wool |
| Material | 57% merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 58.01 excl. VAT
/ Each
£ 69.61 incl. VAT
- Usually arrives within 14 working days
