SMC AL40-F04-A LUBRICATOR


Thermo Chiller HRS series

References
smc:AL40-F04-A
rubix:80385571
AL10-60-A, Lubricator
brand logo
Technical specifications
Materialploycarbonate tank
Threading diameter (inch)g1/2 bspp ''
Volume flow rate50 l/min
See all Specifications

Product details : SMC AL40-F04-A LUBRICATOR


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1

Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: Standard
Pressure Unit: Name Plate, Caution on Bowl (MPa)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x226x100 mm
Logistic Weight471 g
Materialploycarbonate tank
Threading diameter (inch)g1/2 bspp ''
Volume flow rate50 l/min
Show UNSPSC/ECL@SS
£ 45.88 excl. VAT
/ Each
£ 55.06 incl. VAT
  • In stock: Next day delivery