References
ProDec:PBPT060
Rubix:276A9465
EAN:5019200286010
Product details : PRODEC PBPT060 12PC DECORATOR'S DOZEN SYNTHETIC BRUSH SET
The Decorator's Dozen paint brush set features the decorator's most popular sizes for a wide range of jobs including cutting in edges on walls and ceilings, painting and staining woodwork including doors, architraves, skirting boards and other trim, and more. Made with high quality synthetic filaments for excellent paint pick up and smooth release, the brushes feature a slimline head for easy application and laying off, with an unvarnished wooden handle. They are ideal for all paints and especially suited to water-based paints including emulsions, gloss and satin.
Superb value, comprehensive set of trade quality brushes in popular sizes suitable for any project
Contains 2x 1" (25mm), 5x 1.5" (38mm), 4x 2" (50mm) and 1x 3" (75mm) brushes
Ideal for water-based paints including emulsions, gloss and satin, as well as woodstains and varnishes
High quality pure synthetic filaments set in a slimline ferrule for smooth paint release and a trade finish with minimal brush marks
Shaped wooden handle for comfortable working even during extended use
Technical specifications
Attributes
| Material | synthetic filaments |
|---|
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- In stock: Next day delivery



