SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
Ligatured accenting brush
See technical informationSee documentsReferences
Spartex:734153
Rubix:209A7243
EAN:3660338020995
Documents
Product details : SPARTEX 734153 SASH PAINT BRUSH NDEG6 29MM
Silk fibers.
.
Sanded wooden handle. .
Copper-plated steel ferrule. .
Polypropylene Ligature on n° 4 and 6.
Sanded wooden handle. .
Copper-plated steel ferrule. .
Polypropylene Ligature on n° 4 and 6.
Technical specifications
Attributes
| Material | silk |
|---|---|
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Usually arrives within 14 working days

