References
Superseded Ref:6905302
Spartex:845051
Rubix:209A8046
EAN:3660338811630

Documents
Product details : SPARTEX 845051 FLAT LAMINATE BRUSH 80MM
Silk fibers..
Sanded wooden handle..
Copper-plated steel ferrule.
Sanded wooden handle..
Copper-plated steel ferrule.
Technical specifications
Attributes
| Material | silks |
|---|---|
| Width | 80 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- In stock: Next day delivery
