Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3H6B-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3H6B-MN HIGH PURITY FLUOROPOLYMER FITTING
Threaded Connection
References
smc:
LQ3H6B-MN
rubix:
2605084
Technical specifications
Material
Fluoropolymer
Connection 1
3/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3H6B-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
158
g
Material
Fluoropolymer
Connection 1
3/4
Profile
H
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.15
excl. VAT
/
Each
£
103.38
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
SMC KQ2Y10-04S FITTING
NORGREN 430291200 12MM BULHEAD CONN
SMC KQB2T23-04 ONE-TOUCH FITTING
SMC LQU30-10-1 FITTING
SMC KQ2L06-01NP NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
SMC KQ2Z04-M5A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3124 06 13
SMC KQG2H06-01S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN C01470638 PFITC 6MM-R3/8 SWIVEL ELBOW
SMC KQ2W06-01A ONE-TOUCH FITTING
NORGREN 100111200 PFIT 12MM STEM SILENCER
LEGRIS 3104 UNEQUAL TEE 14 08
SMC KQ2L06-M5N ONE TOUCH FITTING
NORGREN 160223828 FITT G3/8-G1/4 F SLEEVE ADPT
FESTO 130777 PUSH-IN FITTING QSM-M5-3-100