SMC KQ2L06-M5N ONE TOUCH FITTING
SMC Pneumatic Elbow Threaded-to-Tube Adapter
See technical informationSee documentsReferences
SMC:KQ2L06-M5N
Rubix:80245012
Manufacturer :KQ2L06-M5N
EAN:3618036057973

Technical specifications
| Material | c3604, pbt, pp (body);c3604 (thread portion) (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet, release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 6 mm |
Documents
Product details : SMC KQ2L06-M5N ONE TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 6
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type
Strengths
Operates from vacuum to 145 psi
Accepts a wide variety of tubing types
Stud allows rotation of the body for ease of installation in confined spaces
Release collar allows easy removal of tubing without damaging the tube
Superior packing design offers positive sealing and reduced resistance upon insertion of tubing
Accepts a wide variety of tubing types
Stud allows rotation of the body for ease of installation in confined spaces
Release collar allows easy removal of tubing without damaging the tube
Superior packing design offers positive sealing and reduced resistance upon insertion of tubing
Technical specifications
Attributes
| Material | c3604, pbt, pp (body);c3604 (thread portion) (stud);304 stainless steel (chuck);304 stainless steel, c3604, pbt (guide);pom (collet, release button);nbr (seal, o-ring);304 stainless steel, nbr (gasket) |
|---|---|
| Connection 1 | 6 mm |
| Profile | kq |
| Connection 2 | m5x0,8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 38.00 excl. VAT
/ 10 pieces
£ 45.60 incl. VAT
- In stock: Next day delivery