FESTO 130777 PUSH-IN FITTING QSM-M5-3-100


Push-in Fitting

References
festo:QSM-M5-3-100
rubix:124A7405
manufacturer :130777
ean:4052568024987
QSM-M5-3-100 Push-in fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 130777 PUSH-IN FITTING QSM-M5-3-100


Push-in fitting QSM-M5-3-100 male thread with external Hexagon. Size=Mini, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight3,67 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Profilemini
Connection 23
Show UNSPSC/ECL@SS
£ 161.00 excl. VAT
/ 100 pieces
£ 193.20 incl. VAT
  • Delivery usually within ( 11 ) days