SMC KQ2L06-01NP NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
Elbow Fitting
See technical informationSee documentsReferences
SMC:KQ2L06-01NP
Rubix:393A7011
Manufacturer :KQ2L06-01NP
EAN:3618036058680

Technical specifications
| Material | electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC KQ2L06-01NP NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technical specifications
Attributes
| Material | electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Usually arrives within 14 working days