FESTO 560224 PARALLEL GRIPPER HGPT-50-A-B-G2


Parallel Gripper

References
festo:HGPT-50-A-B-G2
rubix:245A3536
manufacturer :560224
ean:4052568206895
brand logo
brand logo
Technical specifications
Typeparallel gripper
See all Specifications

Product details : FESTO 560224 PARALLEL GRIPPER HGPT-50-A-B-G2


parallel gripper HGPT-50-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=50, Stroke per gripper jaw=12 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
parallel gripper HGPT-50-A-B-G2 sturdy, with gripping force retention when closing ...-G2. Size=50, Stroke per gripper jaw=12 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
Typeparallel gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 1,229.26 excl. VAT
/ Each
£ 1,475.11 incl. VAT
  • Delivery usually within ( 2 ) days