FESTO 560177 THREE-POINT GRIPPER


Three-Point Gripper

References
festo:HGDT-25-A-F
rubix:391A2360
manufacturer :560177
ean:4052568206420
brand logo
brand logo
Technical specifications
Typethree-point gripper
See all Specifications

Product details : FESTO 560177 THREE-POINT GRIPPER


three-point gripper HGDT-25-A-F Sturdy, can be used as internal and external gripper, for Position sensing. Size=25, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-25-A-F Sturdy, can be used as internal and external gripper, for position sensing. Size=25, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
Typethree-point gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 986.05 excl. VAT
/ Each
£ 1,183.26 incl. VAT
  • Usually arrives within 14 working days