SANDVIK R331.32-305R63KM0.591 MILLCUTTER SIDE&FACEMILLS 6448907
Three-size adjustable disc cutter CoroMill® 331
See technical informationReferences
Sandvik Coromant:R331.32-305R63KM0.591
Rubix:317A2474
Manufacturer :6448907



Product details : SANDVIK R331.32-305R63KM0.591 MILLCUTTER SIDE&FACEMILLS 6448907
Three-size adjustable disc cutter CoroMill® 331
Technical specifications
Attributes
| Diameter | 304.8 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 63.5 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 62.992 mm |
| Tail | arbor -iso 6462 -c (4 bolts) -inch: 2 1/2 |
Show UNSPSC/ECL@SS
£ 4,009.57 excl. VAT
/ Each
£ 4,811.48 incl. VAT
- Usually arrives within 14 working days
