References
Sandvik Coromant:MF80-R100Q32-13M
Rubix:317A6719
Manufacturer :8172030
EAN:7323226449648

Product details : SANDVIK MF80-R100Q32-13M COROMILL 490 CUTTERS 8172030
CoroMill® MF80, face milling cutter
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 1,137.14 excl. VAT
/ Each
£ 1,364.57 incl. VAT
- Usually arrives within 14 working days
