References
SMC:CDJ2B6-30RZ-B
Rubix:251A4618
Manufacturer :CDJ2B6-30RZ-B
EAN:3618035871396

Technical specifications
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | air cylinder |
Documents
Product details : SMC CDJ2B6-30RZ-B ROUND AIR CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
•Improved amount of mounting freedom
Head cover with boss is added
Easy fine adjustment of auto switch position
Head cover with boss is added
Easy fine adjustment of auto switch position
Applications
Verification of Push Button Actuation For Mobile Phones
Technical specifications
Attributes
| Cylinder diameter | 6 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 32.93 excl. VAT
/ Each
£ 39.52 incl. VAT
- Delivery usually within ( 7 ) days