BOTT 02613016 9 COMP T/BOX & BRACKETS 02513016.19


Tilt box 9 compartments with perfo holding brackets WxDxH: 600x68x78mm plastic / RAL 7016

References
bott:02513016.19
rubix:2599156
brand logo
brand logo
Technical specifications
Length600 mm
Width68 mm
Height78 mm
See all Specifications

Product details : BOTT 02613016 9 COMP T/BOX & BRACKETS 02513016.19


Tilt box 9 compartments with perfo holding brackets. High impact polystyrol housings with transparent K-resin tiltable compartments for high capacity, easily visible storage. Includes label strip and brackets to use on perfo panels. Colour: Anthracite grey.

Technical specifications


Attributes
Length600 mm
Width68 mm
Height78 mm
Model2513016
Show UNSPSC/ECL@SS
£ 22.29 excl. VAT
/ Each
£ 26.75 incl. VAT
  • Usually arrives within 14 working days