CLIMB-IT AHWS04BL WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 BLUE


Warehouse Safety Steps

References
climb-it:AHWS04BL
rubix:261A3499
brand logo
brand logo
Technical specifications
Platform height1000 m
Number of levels4
Typesafety steps

Product details : CLIMB-IT AHWS04BL WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 BLUE


2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 1955 x 800 x 1150mm
no. of treads = 4
Load Capacity = 150kg
platform height = 1000mm

Technical specifications


Attributes
Platform height1000 m
Number of levels4
Typesafety steps
Show UNSPSC/ECL@SS
£ 1,001.20 excl. VAT
/ Each
£ 1,201.44 incl. VAT
  • Usually arrives within 14 working days