TB DAVIES 8 TREAD WAREHOUSE STEP 1275-008


TB Davies Warehouse Step

References
tb davies:1275-008
rubix:152178B
ean:5060169482159
brand logo
brand logo
Technical specifications
Platform height2 m
Number of levels8
Weight15.5 kg
See all Specifications

Product details : TB DAVIES 8 TREAD WAREHOUSE STEP 1275-008


This Aluminium Warehouse Step is constructed from Class 1 materials including heavy-duty channel section aluminium for maximum strength. The step is further strengthened by double riveting throughout including treads and the platform, giving additional stability. Fitted with handles and a large chequer plate platform (450 x 360mm) is large enough to work comfortably from stock picking. You can tilt the step backwards and use the rear wheels to move the warehouse step into position easily and without needing to lift the whole unit. The aluminium warehouse step is supplied in knockdown format for easy transport and will require some assembly before first use.

Strengths

Lightweight yet robust construction
Double handrail for additional user safety
Tilt n Push wheels for easy transport

Applications

Ideal for all warehouse or stock picking areas

Technical specifications


Attributes
Platform height2 m
Number of levels8
Weight15.5 kg
Maximum working height3.6 m
Show UNSPSC/ECL@SS
£ 415.11 excl. VAT
/ Each
£ 498.13 incl. VAT
  • Usually arrives within 14 working days