CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 40 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:40H150-FEN
Rubix:405A9807
Manufacturer :023G0040


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 40 |
| Belt width | 38.1 mm |
Product details : CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 40 TEETH TAPER BORED
Timing Pulley 40H150 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 40 |
| Belt width | 38.1 mm |
| Taper bush | 1610 |
| Material | grey cast iron |
| Type | 7f |
| Pitch diameter | 161.7 mm |
| Outer diameter | 160.33 mm |
| Outside diameter incl. flanges | 160.33 mm |
| Total width | 45 mm |
| Finished bore | 42 mm |
Show UNSPSC/ECL@SS
£ 104.97 excl. VAT
/ Each
£ 125.96 incl. VAT
- Delivery usually within ( 2 ) days