MECALINE 890264 TB112-8M-85 P112-8M-85MMTL-3020 TAPER LOCK TIMING PULL
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB112-8M-85
Rubix:254A9642
Manufacturer :890264
EAN:3660338428142

Product details : MECALINE 890264 TB112-8M-85 P112-8M-85MMTL-3020 TAPER LOCK TIMING PULL
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB112-8M-85 (3020)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 112 |
| Belt width | 85 mm |
| Taper bush | 3020 |
| Material | cast iron |
| Type | 9w |
| Pitch diameter | 285.21 mm |
| Outer diameter | 283.83 mm |
| Total width | 22 mm |
| Hub diameter | 170 mm |
Show UNSPSC/ECL@SS
£ 113.25 excl. VAT
/ Each
£ 135.90 incl. VAT
- Usually arrives within 14 working days
