FENNER+ HTD TIMING PULLEY 14MM PITCH 36 TEETH TAPER BORED 3020
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:36-14M85-FEN
Rubix:406A5344
Manufacturer :043R0036


Technical specifications
| Profile | htd 14m (curvilinear profile) |
|---|---|
| Number of teeth | 36 |
| Belt width | 85 mm |
Product details : FENNER+ HTD TIMING PULLEY 14MM PITCH 36 TEETH TAPER BORED 3020
Timing Pulley HTD 36-14M-085 Taper Lock 3020 GG
Technical specifications
Attributes
| Profile | htd 14m (curvilinear profile) |
|---|---|
| Number of teeth | 36 |
| Belt width | 85 mm |
| Taper bush | 3020 |
| Material | high-quality cast iron (gg25) |
| Type | 4f |
| Pitch diameter | 160.43 mm |
| Outer diameter | 157.68 mm |
| Outside diameter incl. flanges | 157.68 mm |
| Total width | 102 mm |
Show UNSPSC/ECL@SS
£ 194.88 excl. VAT
/ Each
£ 233.86 incl. VAT
- Delivery usually within ( 2 ) days