HTD Timing Pulley for taper bush
Profile | 5M |
---|---|
Number of teeth | 34 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 34 |
Belt width | 15 mm |
Taper bush | 1008 |
Material | STEEL |
Type | 3F |
Pitch diameter | 54.11 mm |
Outer diameter | 52.97 mm |
Outside diameter incl. flanges | 57 mm |
Total width | 22 mm |
In stock: Next day delivery