PC Timing Pulley for taper bush
Profile | 14m |
---|---|
Number of teeth | 192 |
Belt width | 68 mm |
Profile | 14m |
---|---|
Number of teeth | 192 |
Belt width | 68 mm |
Taper bush | 4030 |
Material | cast iron |
Type | 9a |
Pitch diameter | 855.61 mm |
Outer diameter | 852.82 mm |
Total width | 76 mm |
Hub diameter | 215 mm |
Usually arrives within 14 working days