PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 25 |
Belt width | 12 mm |
Profile | 8m |
---|---|
Number of teeth | 25 |
Belt width | 12 mm |
Taper bush | 1108 |
Material | steel |
Type | 8f |
Pitch diameter | 63.66 mm |
Outer diameter | 62.06 mm |
Outside diameter incl. flanges | 70 mm |
Total width | 22 mm |
Hub diameter | 49 mm |
In stock: Next day delivery