FENNER+ HTD TIMING PULLEY 8MM PITCH 28 TEETH TAPER BORED 1210
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:28-8M50-FEN
Rubix:406A5336
Manufacturer :043L0028

Product details : FENNER+ HTD TIMING PULLEY 8MM PITCH 28 TEETH TAPER BORED 1210
Timing Pulley HTD 28-8M-050 Taper Lock 1210 GG
Technical specifications
Attributes
| Profile | htd-8m |
|---|---|
| Number of teeth | 28 |
| Belt width | 50 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | 16f |
| Pitch diameter | 71.3 mm |
| Outer diameter | 70.08 mm |
| Outside diameter incl. flanges | 70.08 mm |
| Total width | 60 mm |
Show UNSPSC/ECL@SS
£ 41.09 excl. VAT
/ Each
£ 49.31 incl. VAT
- Delivery usually within ( 2 ) days
