HTD Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 24 |
Belt width | 20 mm |
Profile | 8M |
---|---|
Number of teeth | 24 |
Belt width | 20 mm |
Taper bush | 1108 |
Material | Steel |
Type | 5F |
Pitch diameter | 61.12 mm |
Outer diameter | 61.12 mm |
Total width | 22 mm |
In stock: Next day delivery