CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 22 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:22H150-FEN
Rubix:405A9801
Manufacturer :023G0022


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 22 |
| Belt width | 38.1 mm |
Product details : CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 22 TEETH TAPER BORED
Timing Pulley 22H150 Taper Lock® 1210 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 22 |
| Belt width | 38.1 mm |
| Taper bush | 1210 |
| Material | high-quality iron (gg25) |
| Type | synchronous toothed pulley (timing) for h-profile belt, for taper lock 1210 ring |
| Pitch diameter | 88.94 mm |
| Outer diameter | 87.56 mm |
| Outside diameter incl. flanges | 87.57 mm |
| Total width | 45 mm |
| Hub diameter | 67 mm |
| Finished bore | 32 mm |
Show UNSPSC/ECL@SS
£ 55.13 excl. VAT
/ Each
£ 66.16 incl. VAT
- Delivery usually within ( 2 ) days