CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 36 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:36H200-FEN
Rubix:405A9818
Manufacturer :023H0036


Technical specifications
| Profile | h (pitch 12.7 mm / 1/2') |
|---|---|
| Number of teeth | 36 |
| Belt width | 50.8 mm |
Product details : CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 36 TEETH TAPER BORED
Timing Pulley 36H200 Taper Lock® 2012 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm / 1/2') |
|---|---|
| Number of teeth | 36 |
| Belt width | 50.8 mm |
| Taper bush | 2012 |
| Material | grey cast iron gg25 |
| Type | synchronous pulley (timing pulley) h profile, for taper lock removable hub |
| Pitch diameter | 145.53 mm |
| Outer diameter | 144.2 mm |
| Outside diameter incl. flanges | 144.16 mm |
| Total width | 58 mm |
| Hub diameter | 102 mm |
Show UNSPSC/ECL@SS
£ 110.41 excl. VAT
/ Each
£ 132.49 incl. VAT
- Delivery usually within ( 2 ) days