CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 28 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:28H200-FEN
Rubix:405A9816
Manufacturer :023H0028


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 28 |
| Belt width | 50.8 mm |
Product details : CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 28 TEETH TAPER BORED
Timing Pulley 28H200 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 28 |
| Belt width | 50.8 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Type | 4f |
| Pitch diameter | 113.19 mm |
| Outer diameter | 111.82 mm |
| Outside diameter incl. flanges | 111.82 mm |
| Total width | 58 mm |
Show UNSPSC/ECL@SS
£ 88.72 excl. VAT
/ Each
£ 106.46 incl. VAT
- Delivery usually within ( 2 ) days