CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 19 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:19L100-FEN
Rubix:405A9772
Manufacturer :023E0019

Product details : CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 19 TEETH TAPER BORED
Timing Pulley 19L100 Taper Lock® 1108
Technical specifications
Attributes
| Profile | l |
|---|---|
| Number of teeth | 19 |
| Belt width | 25.4 mm |
| Taper bush | 1108 |
| Material | cast iron (gg25) |
| Type | synchronous pulley (toothed pulley) for l-profile belt, mounted on taper lock® removable hub |
| Pitch diameter | 57.61 mm |
| Outer diameter | 56.84 mm |
| Outside diameter incl. flanges | 64 mm |
| Total width | 31 mm |
| Hub diameter | 38 mm |
Show UNSPSC/ECL@SS
£ 47.17 excl. VAT
/ Each
£ 56.60 incl. VAT
- Delivery usually within ( 2 ) days
