MECALINE PC8M-140S-62TB (3525) POLY CHAIN SPROCKET
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC8M-140S-62TB
Rubix:243A8105
Manufacturer :887825
EAN:3660338412059

Product details : MECALINE PC8M-140S-62TB (3525) POLY CHAIN SPROCKET
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-140S-62 Taper Bored (3525)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 140 |
| Belt width | 62 mm |
| Taper bush | 3525 |
| Material | cast iron |
| Type | 9w |
| Pitch diameter | 356.51 mm |
| Outer diameter | 354.91 mm |
| Total width | 198 mm |
| Hub diameter | 198 mm |
Show UNSPSC/ECL@SS
£ 399.47 excl. VAT
/ Each
£ 479.36 incl. VAT
- Usually arrives within 14 working days
