FENNER HTD TIMING PULLEY 8MM PITCH 28 TEETH PILOT BORED
Timing belt pulley pilot bored
See technical informationReferences
Fenner:28-8M30UNBORED-FEN
Rubix:406A1175
Manufacturer :043K1028

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 28 TEETH PILOT BORED
Timing Pulley HTD 28-8M-030 Pilot Bored ST
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 28 |
| Belt width | 30 mm |
| Material | cast iron (gg25) |
| Type | pilot bore |
| Pitch diameter | 71.3 mm |
| Outer diameter | 70.08 mm |
| Total width | 48 mm |
| Hub diameter | 50 mm |
| Pre-borehole | 15 mm |
Show UNSPSC/ECL@SS
£ 25.26 excl. VAT
/ Each
£ 30.31 incl. VAT
- Delivery usually within ( 2 ) days
