HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 30 |
Belt width | 20 mm |
Profile | 8M |
---|---|
Number of teeth | 30 |
Belt width | 20 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 76.39 mm |
Outer diameter | 75.02 mm |
Outside diameter incl. flanges | 93 mm |
Total width | 38 mm |
Hub diameter | 55 mm |
Pre-borehole | 15 mm |
In stock: Next day delivery