HTD Timing Pulley
Profile | 8M |
---|---|
Number of teeth | 32 |
Belt width | 30 mm |
Profile | 8M |
---|---|
Number of teeth | 32 |
Belt width | 30 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 81.49 mm |
Outer diameter | 80.16 mm |
Outside diameter incl. flanges | 87 mm |
Total width | 48 mm |
Hub diameter | 60 mm |
Pre-borehole | 15 mm |
In stock: Next day delivery