CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 14 TEETH PILOT BORED
Timing belt pulley pilot bored
See technical informationReferences
Fenner:14L100UNBORED-FEN
Rubix:405A9769
Manufacturer :023E0014


Technical specifications
| Profile | l (light) - pitch 9,525 mm (3/8') |
|---|---|
| Number of teeth | 14 |
| Belt width | 25.4 mm |
Product details : CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 14 TEETH PILOT BORED
Timing Pulley 14L100 Pilot Bored
Technical specifications
Attributes
| Profile | l (light) - pitch 9,525 mm (3/8') |
|---|---|
| Number of teeth | 14 |
| Belt width | 25.4 mm |
| Type | toothed pulley (synchronous belt) - l100 series, 14 teeth |
| Pitch diameter | 42.45 mm |
| Total width | 32 mm |
| Hub diameter | 32 mm |
| Effective diameter | 42.45 mm |
Show UNSPSC/ECL@SS
£ 42.72 excl. VAT
/ Each
£ 51.26 incl. VAT
- Delivery usually within ( 2 ) days