HTD Timing Pulley
Profile | 5m |
---|---|
Number of teeth | 22 |
Belt width | 25 mm |
Profile | 5m |
---|---|
Number of teeth | 22 |
Belt width | 25 mm |
Material | steel |
Type | 6f |
Pitch diameter | 35.01 mm |
Outer diameter | 33.87 mm |
Outside diameter incl. flanges | 39 mm |
Total width | 38.5 mm |
Hub diameter | 25.5 mm |
Usually arrives within 14 working days