HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 30 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 30 |
Belt width | 15 mm |
Material | STEEL |
Type | 6F |
Pitch diameter | 47.75 mm |
Outer diameter | 46.6 mm |
Outside diameter incl. flanges | 51 mm |
Total width | 28 mm |
Hub diameter | 35 mm |
In stock: Next day delivery