TIMKEN 643-20014 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 645
See technical informationReferences
Timken:643
Rubix:105A2413
Manufacturer :100035234
EAN:0053893072258


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 41.28 mm |
Product details : TIMKEN 643-20014 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
|---|---|
| Package weight | 1467,8 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 136.53 mm |
| Width | 41.28 mm |
| Series | 635 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 133.20 excl. VAT
/ Each
£ 159.84 incl. VAT
- Delivery usually within ( 7 ) days




