TIMKEN 532B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:532B
Rubix:106A3601
Manufacturer :100032668
EAN:0053893050614







Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 30.163 mm |
Product details : TIMKEN 532B-20024 TAPERED ROLLER BEARING FLANGED CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 793,8 g |
| Inner diameter | 40 mm |
| Outer diameter | 111.125 mm |
| Width | 30.163 mm |
| Weight | 1.8 kg |
| Series | 535 |
| Type of bearing | tsf (tapered single with flange) tapered roller bearing outer ring |
| Basic dynamic load, axial - Ca | 22700 N |
Show UNSPSC/ECL@SS
£ 404.35 excl. VAT
/ Each
£ 485.22 incl. VAT
- Usually arrives within 14 working days