TIMKEN 376-20024 TAPERED ROLLER BEARING CONE
Timken tapered roller bearing inner ring
See technical informationReferences
Timken:376
Rubix:133A4043
EAN:0053893017617




Technical specifications
| Inner diameter | 45.001 mm |
|---|---|
| Outer diameter | 53 mm |
| Width | 22.225 mm |
Product details : TIMKEN 376-20024 TAPERED ROLLER BEARING CONE
Timken tapered roller bearing inner ring
Timken tapered roller bearing inner ring
Technical specifications
Attributes
| Inner diameter | 45.001 mm |
|---|---|
| Outer diameter | 53 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 1.817 kg |
Show UNSPSC/ECL@SS
£ 165.65 excl. VAT
/ Each
£ 198.78 incl. VAT
- Usually arrives within 14 working days