Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR55X63X45-XL NEEDLE BEARING INNER IR55X63X45
INA IR55X63X45-XL NEEDLE BEARING INNER IR55X63X45
Inner ring
References
ina:
IR55X63X45-XL
rubix:
102A2473
manufacturer :
0000228450000
ean:
4012802044553
Technical specifications
Inner diameter
55
mm
Outer diameter
63
mm
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR55X63X45-XL NEEDLE BEARING INNER IR55X63X45
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
63
mm
Width
45
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.06
excl. VAT
/
Each
£
80.47
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 1729-20024 TAPERED ROLLER BEARING CUP
INA IR320X350X80-XL NEEDLE BEARING INNER IR320X350X80
TIMKEN 685-20024 TAPERED ROLLER BEARING CONE
INA IR100X110X40-XL NEEDLE BEARING INNER IR100X110X40
INA IR25X30X30-XL NEEDLE BEARING INNER IR25X30X30
INA IR35X43X22-XL NEEDLE BEARING INNER IR35X43X22
TIMKEN L44640-20024 TAPERED ROLLER BEARING CONE
FAG IR40X50X20-IS1-XL INNER RACE 223730000
SKF IR 140X160X50 INNER RING
INA IR42X47X20-XL NEEDLE BEARING INNER IR42X47X20
TIMKEN 661-20014 TAPERED ROLLER BEARING CONE
TIMKEN LL205410B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN LM119348D-20024 TAPERED ROLLER BEARING DOUBLE CONE
TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
INA IR300X330X80-EGS INNER RING IR..-EGS CYLINDRICAL